Shop All Toilet Seats
This Product is Discontinued
Newport Brass
Bidet Set in Gun Metal (Discontinued)
Mfr # 2489/14
Zoro # G6602383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5.38
- Weight 8.2
- Finish Gun Metal
- Valve Size 0.5
- Handle Length (in) 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2489/14
- Zoro # G6602383
- UPC # 760724435952
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.19 |
Details
Weight | 8.2 |
Finish | Gun Metal |
Handle Included | Yes |
Valve Body Material | Brass |
Drain included | Yes |
Flow Rate (GPM) | 2.4 |
Handle Material | Brass |
ADA Compliant | No |
Drain type | Pop-up drain with tailpiece |
Handle Type | Lever |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.