Shop All Toilet Seats
Newport Brass
Bidet Set in French Gold (Pvd)
Mfr # 2459/24A
Zoro # G6596442
product price: $1,617.70
/ea
Free Shipping & Returns
$1,617.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.44
- Finish French Gold (PVD)
- Height 5.38
- Handle Included Yes
- Handle Length (in) 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2459/24A
- Zoro # G6596442
- UPC # 760724300564
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Weight | 3.44 |
Finish | French Gold (PVD) |
Handle Included | Yes |
Handle Material | Brass |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
ADA Compliant | Yes |
Flow Rate (GPM) | 2.4 |
Valve Body Material | Brass |
Handle Type | Lever |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 114346AN (114346AN)
- ZURN HGI-25 - Hose Bibb Pressure Gauge (HGI-25)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- KISSLER Shower Handle, For Mixet (46-1174)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- JONES STEPHENS Designer Slow-Close Wood Seat, Natural Black Walnut, Chrome Hinge, Elongated Closed Front with Cover (C1B1ES19CH)
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- B & K B & K 2012W Hand Held Bidet White - 7 x 1.90 x 2.50 in. (4527610)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (4W)
- Newport Brass Toilet Seats