Shop All Toilet Seats
Newport Brass
Bidet Set in Forever Brass (Pvd)
Mfr # 2979/01
Zoro # G6605393
product price: $1,309.70
/ea
Free Shipping & Returns
$1,309.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.2
- Height 5.38
- Handle Type Lever
- Flow Rate (GPM) 2.4
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2979/01
- Zoro # G6605393
- UPC # 709180030691
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.31 |
Valve Size | 0.5 |
Details
Weight | 8.2 |
Finish | Forever Brass (PVD) |
Handle Type | Lever |
Flow Rate (GPM) | 2.4 |
Handle Included | Yes |
Handle Material | Brass |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Valve Body Material | Brass |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing, Blue (FA1679664)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-214)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- AMERICAN TRADING HOUSE Bronze Marble Grain Seat (M-91)
- BEMIS Elg Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Elongated (7B1500EC 346)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- KOHLER Triko Quiet-Close Eb Toilet Seat (25883-0)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- Newport Brass Toilet Seats