Shop All Toilet Seats
Newport Brass
Bidet Set in Forever Brass (Pvd)
Mfr # 2459/01
Zoro # G6597063
product price: $1,409.80
/ea
Free Shipping & Returns
$1,409.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 3.44
- Finish Forever Brass (PVD)
- ADA Compliant Yes
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2459/01
- Zoro # G6597063
- UPC # 760724182207
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Weight | 3.44 |
Finish | Forever Brass (PVD) |
ADA Compliant | Yes |
Handle Included | Yes |
Drain included | Yes |
Handle Material | Brass |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Flow Rate (GPM) | 2.4 |
Handle Type | Lever |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALVE RELIEF 1/2""125#200 (16481A-0125)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- TOTO Toilet Bidet, Piedmont, 4-Hole, Cotton Wt (BT500B#01)
- AMERICAN TRADING HOUSE American Trading House MDF-300 Premium Toilet Seat Blue (MDF-300)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- PROSOURCE Toilet Seat Natl Oak Fnsh 19In (T-19WO-3L-C)
- BRONDELL Swash Select DR802 Bidet Seat with Warm Air Dryer and Deodorizer, Round White (DR802-RW)
- Newport Brass Toilet Seats