Shop All Toilet Seats
Newport Brass
Bidet Set in Flat Black
Mfr # 999L/56
Zoro # G6605427
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 999L/56
- Zoro # G6605427
- UPC # 760724168164
- Country of Origin United States
- Category Toilet Seats
Details
Finish | Flat Black |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 2"" SPIGXFPT (PVC00105X0800)
- GROHE Universal Pull Out Spray Infiniti Brushe (11136EN0)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- EAGLE GROUP 25 in W x 19 3/8 in L x 39 1/2 in H, Floor, Stainless Steel (2118-1-16/4-IF)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- BEMIS Rnd Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Round (7B500EC 346)
- TOTO Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated (SS124#11)
- BEMIS Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round (7B200SLOWT 035)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- Newport Brass Toilet Seats