Shop All Toilet Seats
Newport Brass
Bidet Set in Antique Nickel
Mfr # 2419/15A
Zoro # G6597508
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Finish Antique Nickel
- Weight 3.44
- Handle Type Lever
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2419/15A
- Zoro # G6597508
- UPC # 760724190189
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.75 |
Details
Finish | Antique Nickel |
Weight | 3.44 |
Handle Type | Lever |
Handle Included | Yes |
ADA Compliant | Yes |
Handle Material | Brass |
Flow Rate (GPM) | 2.4 |
Drain included | Yes |
Valve Body Material | Brass |
Drain type | Pop-up drain with tailpiece |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300046802)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-BN)
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362000804)
- CHURCH SEAT Church Seat 500EC 146 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Almond (500EC 146)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C024WD00)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL460STS-001)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- Newport Brass Toilet Seats