Shop All Toilet Seats
Newport Brass
Bidet Set in Antique Nickel
Mfr # 1209/15A
Zoro # G6595024
product price: $1,551.90
/ea
Free Shipping & Returns
$1,551.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Finish Antique Nickel
- Weight 7.65
- Width 9
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1209/15A
- Zoro # G6595024
- UPC # 760724817154
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Width | 9 |
Handle Length (in) | 3.5 |
Valve Size | 0.5 |
Details
Finish | Antique Nickel |
Weight | 7.65 |
Handle Included | Yes |
Handle Material | Brass |
Handle Type | Lever |
Flow Rate (GPM) | 2.4 |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Valve Body Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (R0T41125-PP)
- URREA Heavy duty chain pipe cutter 1/2"-2-1/2" (4186)
- PLUMBING TECHNOLOGIES Light Oak Wood Decorative Round Front Toilet Seat (5C3R2-17BR)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4639-0)
- MOEN 2-Series Non-Electronic Round Bidet Seat, White (EB500-R)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO WASHLET A2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3004#01)
- Newport Brass Toilet Seats