Shop All Toilet Seats
Newport Brass
Bidet Set in Antique Copper
Mfr # 2459/08A
Zoro # G6606836
product price: $1,617.70
/ea
Free Shipping & Returns
$1,617.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Finish Antique Copper
- Weight 3.44
- Handle Included Yes
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2459/08A
- Zoro # G6606836
- UPC # 760724182320
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Finish | Antique Copper |
Weight | 3.44 |
Handle Included | Yes |
Handle Material | Brass |
ADA Compliant | Yes |
Valve Body Material | Brass |
Flow Rate (GPM) | 2.4 |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
Handle Type | Lever |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/2 x 3/4 in, FNPT (ZUSA-PF-10468)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540U)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- BRONDELL HAND HELD BIDET SLVR (CSL-40)
- TOTO C5 TANK TYPE WASHLET ELONGATED WASHLET+ REMOTE COTTON (SW3084T40#01)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Round White (BB1000-R)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- AMERICAN STANDARD Cadet3El SlwClose PlasticSeat Bon, With Cover, Plastic, Elongated (5350.110.021)
- Newport Brass Toilet Seats