Shop All Toilet Seats
Newport Brass
Bidet Set in Antique Brass
Mfr # 2459/06
Zoro # G6602505
product price: $1,409.80
/ea
Free Shipping & Returns
$1,409.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.44
- Finish Antique Brass
- Height 5.38
- Valve Body Material Brass
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2459/06
- Zoro # G6602505
- UPC # 760724182269
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.75 |
Details
Weight | 3.44 |
Finish | Antique Brass |
Valve Body Material | Brass |
Handle Material | Brass |
Drain included | Yes |
Flow Rate (GPM) | 2.4 |
Handle Included | Yes |
ADA Compliant | Yes |
Drain type | Pop-up drain with tailpiece |
Handle Type | Lever |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ball Valve (93825)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- B & K Toilt Gaskt Waxls Sanisl (BL01)
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- JONES STEPHENS EZ Close Premium Plstc Seat, Bone, Elngtd, With Cover, Elongated, Bone (C2200S01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CENTOCO MANUFACTURING CORPORATION Centoco 500CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (500CC-001)
- KOHLER Toilet Seat, #1022679-96 (1022679-96)
- ANZZI ENVO Echo Elongated Smart Toilet Bidet in White with Remote (TL-STFF950WH)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- Newport Brass Toilet Seats