Shop All Toilet Seats
Newport Brass
Bidet Set in Antique Brass
Mfr # 2419/06
Zoro # G6605077
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.44
- Height 5.38
- Finish Antique Brass
- Handle Length (in) 3.75
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2419/06
- Zoro # G6605077
- UPC # 760724190028
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Weight | 3.44 |
Finish | Antique Brass |
Flow Rate (GPM) | 2.4 |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
Handle Material | Brass |
ADA Compliant | Yes |
Valve Body Material | Brass |
Handle Type | Lever |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-17BR Decorative Wood Elongated Toilet Seat Polished Brass ; Light Oak (5F1E1-17BR)
- MOEN Two-Handle Bidet Faucet Brushed Nickel (T5220BN)
- CENTOCO MANUFACTURING CORPORATION Centoco 500CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (500CC-001)
- PROCOMFORT 16.37 x 2.5 x 16.37 in. Safe-T-Gard Toilet Seat Cover DispenserBlack (PR944277)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- MAYFAIR Toilet Seat Rnd Wood Wh (47SLOW-000)
- Newport Brass Toilet Seats