Shop All Toilet Seats
Newport Brass
Bidet Set in Aged Brass
Mfr # 2459/034
Zoro # G6599522
product price: $1,617.70
/ea
Free Shipping & Returns
$1,617.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 3.44
- Height 5.38
- Handle Type Lever
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2459/034
- Zoro # G6599522
- UPC # 760724554080
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Finish | Aged Brass |
Weight | 3.44 |
Handle Type | Lever |
Flow Rate (GPM) | 2.4 |
Handle Included | Yes |
Drain included | Yes |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
ADA Compliant | Yes |
Handle Material | Brass |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Sanborne: Elongated Slow-Close / Quick-Release Nightlight Family Seat (833902-N-WH)
- KOHLER Flange, Trip Lever (1149993-CP)
- B & K 108-904NL VACUUM BREAKER (189-3-34)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- KOHLER Cachet Toilet Seat (4636-rl-0)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated Closed Front with Cover and Adjustable Hinge (C1B4R201)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- MOEN 5-Series Electronic Elongated Bidet Seat, White (EB2100-E)
- CAREX HEALTH BRANDS E-Z Lock White Elevated Toilet Seat Aluminum/Plastic 5 in. H X 22 in. L (FGB30300 0000)
- ROSE HEALTH CARE 2 In. Padded Commode Cushion Toilet Seat (1040)
- Newport Brass Toilet Seats