Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze
Mfr # 5-2402BP/VB
Zoro # G9068605
product price: $609.70
/ea
Free Shipping & Returns
$609.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Handle Type Cross
- Height 7.5
- Width 7.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2402BP/VB
- Zoro # G9068605
- UPC # 760724500315
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.5 |
Width | 7.5 |
Handle Length (in) | 2 |
Details
Finish | Venetian Bronze |
Handle Type | Cross |
ADA Compliant | No |
Weight | 3.4 |
Handle Included | Yes |
Faucet Valve Type | BP |
Faucet Material | Brass |
Handle Material | Brass |
Number of Handles | 1 |
Drain included | No |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- CHICAGO FAUCET Plug (1332-004JKRCF)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- MOEN Handheld Shower Hose (155748BR)
- Newport Brass Showerhead and Tub Accessories