Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze
Mfr # 5-1622BP/VB
Zoro # G9024085
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Handle Type Lever
- ADA Compliant No
- Height 6.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1622BP/VB
- Zoro # G9024085
- UPC # 760724492566
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 3.5 |
Details
Finish | Venetian Bronze |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.3 |
Handle Material | Brass |
Faucet Valve Type | BP |
Number of Handles | 1 |
Drain included | No |
Faucet Material | Brass |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 1 Phase (EX190T2 S)
- SELKIRK TRIM PLATE SPACER 8"" (208488)
- HONEYWELL R841E1068 240V/24V Dpst Electric (R841E1068)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-CP)
- Newport Brass Showerhead and Tub Accessories