Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd)
Mfr # 5-852BP/15S
Zoro # G9022265
product price: $394.80
/ea
Free Shipping & Returns
$394.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Handle Type Lever
- ADA Compliant No
- Width 7.75
- Height 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-852BP/15S
- Zoro # G9022265
- UPC # 760724494188
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 3.5 |
Details
Finish | Satin Nickel (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.1 |
Faucet Valve Type | BP |
Handle Material | Brass |
Handle Included | Yes |
Drain included | No |
Number of Handles | 1 |
Faucet Material | Brass |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH14)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-34HA VB (25CP-6)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- OATEY Pre-Slope Base, Polystyrene, 40" L (41640)
- Newport Brass Showerhead and Tub Accessories