Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd)
Mfr # 5-3102BP/04
Zoro # G8990232
product price: $582.40
/ea
Free Shipping & Returns
$582.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Handle Type Lever
- Height 6
- Width 6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-3102BP/04
- Zoro # G8990232
- UPC # 760724596981
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 6 |
Width | 6 |
Handle Length (in) | 3.25 |
Details
Finish | Satin Brass (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.55 |
Handle Material | Brass |
Number of Handles | 1 |
Faucet Material | Brass |
Drain included | No |
Faucet Valve Type | BP |
Handle Included | Yes |
Description
Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal (75732)
- BRASSCRAFT 1/2 in. Nominal Sweat Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Angle Valve in Chrome (R19X C)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- PROPLUS BRASS 90 DEGREE ELBOW, 1/4, LEAD FREE (100-4)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- KOHLER Dtv Mode Wall-Mount Bath/Shower Digital Interface (29201-BL)
- Newport Brass Showerhead and Tub Accessories