Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome
Mfr # 5-852BP/26
Zoro # G8981848
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Type Lever
- ADA Compliant No
- Height 7.75
- Width 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-852BP/26
- Zoro # G8981848
- UPC # 760724498872
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 3.5 |
Details
Finish | Polished Chrome |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.1 |
Faucet Valve Type | BP |
Drain included | No |
Number of Handles | 1 |
Handle Included | Yes |
Handle Material | Brass |
Faucet Material | Brass |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 3/8 in Pipe Size (847-003)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- EVERFLOW Utility/ Milwaukee P-Trap w/Drain Plug for Tubular Drain Applications, 20GA Chrome Pltd Brass 1-1/2" (12814)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- PLUMB PAK SHALLOW FLANGE 1/2"" WHT (PP808-84)
- Newport Brass Showerhead and Tub Accessories