Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome
Mfr # 5-1622BP/26
Zoro # G6600624
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Type Lever
- ADA Compliant No
- Height 6.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1622BP/26
- Zoro # G6600624
- UPC # 760724491392
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 3.5 |
Details
Finish | Polished Chrome |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.3 |
Faucet Valve Type | BP |
Handle Material | Brass |
Drain included | No |
Number of Handles | 1 |
Faucet Material | Brass |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Sillcock (14P-6-MH)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-4)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2982BP/26)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- Newport Brass Showerhead and Tub Accessories