Shop All Showerhead and Tub Accessories
Newport Brass
Balanced Tub & Shower Diverter Plate W/ Handle in Forever Brass (Pvd)
Mfr # 5-852BP/01
Zoro # G9077924
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Handle Type Lever
- Height 7.75
- ADA Compliant No
- Width 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-852BP/01
- Zoro # G9077924
- UPC # 760724499596
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 3.5 |
Details
Finish | Forever Brass (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.1 |
Handle Included | Yes |
Faucet Valve Type | BP |
Faucet Material | Brass |
Drain included | No |
Number of Handles | 1 |
Handle Material | Brass |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Water Hose, PVC, 10 ft., Repair Part (157)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- MOEN Align Single Robe Hook Bright Chrome (YB0403CH)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd) (5-3102BP/04)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Shower Valve Trim With 2.5 Gpm Showerhead (TS10276-4-BN)
- Newport Brass Showerhead and Tub Accessories