Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-992LBP/03N
Zoro # G6554442
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 6.5
- Weight 3.35
- Width 6.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-992LBP/03N
- Zoro # G6554442
- UPC # 760724490944
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 3.25 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.35 |
ADA Compliant | No |
Handle Included | Yes |
Handle Material | Brass |
Drain included | No |
Handle Type | Lever |
Number of Handles | 1 |
Faucet Valve Type | BP |
Faucet Material | Brass |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,304, Thrd (4381032250)
- NEOPERL 1.8 gpm Flow Regulator, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1162003)
- SAFE-T-SEAL Test Plug, 3" Sz, 50 ft. of Head Pressure (MTP302)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ3)
- US HARDWARE United States Hardware P-001N Triple Handle Tub - Shower Faucet (6970297)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- Newport Brass Bathtub Faucets & Accessories