Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-992BP/03N
Zoro # G6548212
product price: $473.90
/ea
Free Shipping & Returns
$473.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 6.5
- Weight 2.15
- Height 6.5
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-992BP/03N
- Zoro # G6548212
- UPC # 760724490937
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 3 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.15 |
Number of Handles | 1 |
Faucet Valve Type | BP |
Handle Included | Yes |
Handle Material | Brass |
Drain included | No |
Faucet Material | Brass |
Handle Type | Cross |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 4mm / 5/32" OD x 500', Natural (PE04M/532CNA)
- KISSLER Solid Post Strainer, Metal, 2in. L, 22 ga. (59-2020)
- KOHLER 51 (26300-G-BL)
- LDR INDUSTRIES 310 RC-114X34 COUPLING 1-1/4X3/4 BLACK REDUCE (310RC-11434)
- LARSEN SUPPLY CO Chr Shwr Drain Cover (03-1361)
- WATCO Single-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18001-BN)
- KOHLER Tone Rite-Temp Trim Vibrant Brushed Moderne Brass (TS23954-4-2MB)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- WATCO 1.865" Overall Dia. x 11.5" Threads x 1.25" Innovator Overflow and Push Pull Bath Closure, Chrome (91100-PP-CP)
- CAHABA CLASSICS Gooseneck Wall-Mounted Tub Filler, Hands (CCLTW04ORB)
- Newport Brass Bathtub Faucets & Accessories