Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-982BP/03N
Zoro # G7306163
product price: $550.20
/ea
Free Shipping & Returns
$550.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 7.75
- Width 7.75
- Weight 2.1
- Handle Length (in) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-982BP/03N
- Zoro # G7306163
- UPC # 760724490920
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 4 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.1 |
Drain included | No |
Faucet Valve Type | BP |
Number of Handles | 1 |
Handle Included | Yes |
Handle Type | Lever |
Handle Material | Brass |
ADA Compliant | No |
Faucet Material | Brass |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 6 T-552P PEX FROST FREE (108-142)
- ARMACELL 2-5/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT25812)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- KOHLER Venza 1H P/B Shwr Fct Trim Matte Black (TS28128-4G-BL)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Chrome (938290-CP)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- PFISTER Pfister Tub And Shower Rough (TX9-340A)
- Newport Brass Bathtub Faucets & Accessories