Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-912BP/03N
Zoro # G6547747
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 7.75
- Weight 1.56
- Height 7.75
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-912BP/03N
- Zoro # G6547747
- UPC # 760724490906
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 3 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.56 |
Handle Material | Brass |
Faucet Material | Brass |
Drain included | No |
Faucet Valve Type | BP |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- LEGEND VALVE 3/4" 90 BRNZE ST ELBOW NO LEAD (310-044NL)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-08-08-SS)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Chrome (58190-CP)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- FLIP-IT Chrome Plated Tub Stopper, Chrome Plated Tub Stopper (10-100)
- ENCORE Tub and Shower Handle (SS15-Y010-60)
- Newport Brass Bathtub Faucets & Accessories