Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-852BP/03N
Zoro # G6553225
product price: $394.80
/ea
Free Shipping & Returns
$394.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 2.1
- Width 7.75
- Height 7.75
- Faucet Valve Type BP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-852BP/03N
- Zoro # G6553225
- UPC # 760724490876
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 3.5 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.1 |
Faucet Valve Type | BP |
Faucet Material | Brass |
Handle Material | Brass |
Drain included | No |
Number of Handles | 1 |
Handle Included | Yes |
ADA Compliant | No |
Handle Type | Lever |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X (TS064X)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- GRIP-ON Chain pipe cutter for stainless steel and copper (GR186-12)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (567-180)
- MAAX BATH Maax Mika Sliding Tub Door, Framed Frame, Hammered Glass, Bypass Door (105409-965-170-000)
- MOEN Stop Tube Kit (100024)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brushed Nickel (938290-BN)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Chrome (38080-CP)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- Newport Brass Bathtub Parts & Accessories