Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-3152BP/03N
Zoro # G6547467
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 2.72
- Height 6.5
- Width 6.5
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-3152BP/03N
- Zoro # G6547467
- UPC # 709180076859
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 2.88 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.72 |
Number of Handles | 1 |
ADA Compliant | Yes |
Faucet Valve Type | BP |
Handle Material | Brass |
Drain included | No |
Handle Included | Yes |
Handle Type | Cross |
Faucet Material | Brass |
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-56)
- MOEN Platinum Slide Bars (A735PM)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- JONES STEPHENS Old World Bronze Compression Angle Stop 5/8" Comp. x 3/8 Comp. (S4211WB)
- MOEN Wall Tube (13774)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (58290-CP)
- ENCORE Tub and Shower Handle (SS15-Y010-60)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- GIBSON Valve Trim, For Tub/Shower (T2922)
- FLIP-IT Chrome Plated Tub Stopper, Chrome Plated Tub Stopper (10-100)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- Newport Brass Bathtub Faucets & Accessories