Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-3142BP/03N
Zoro # G6552236
product price: $726.60
/ea
Free Shipping & Returns
$726.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 6.5
- Width 6.5
- Weight 2.72
- Faucet Valve Type BP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-3142BP/03N
- Zoro # G6552236
- UPC # 709180076583
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 3.25 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.72 |
Faucet Valve Type | BP |
Handle Included | Yes |
Faucet Material | Brass |
Handle Type | Lever |
Handle Material | Brass |
ADA Compliant | Yes |
Drain included | No |
Number of Handles | 1 |
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene (PE38-NA)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF15)
- STRAHMAN M-70 Spray Nozzel, 3/4", 150 psi, Black (M70B0075SWIVEL)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- Newport Brass Bathtub Parts & Accessories