Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-3102BP/03N
Zoro # G6554537
product price: $582.40
/ea
Free Shipping & Returns
$582.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 6
- Height 6
- Weight 2.55
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-3102BP/03N
- Zoro # G6554537
- UPC # 760724596868
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6 |
Height | 6 |
Handle Length (in) | 3.25 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.55 |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Faucet Valve Type | BP |
Faucet Material | Brass |
Drain included | No |
Handle Included | Yes |
Handle Material | Brass |
Description
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 304SS 7-Series/Elastomeric (724050-4-555)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-24)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- Newport Brass Bathtub Parts & Accessories