Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2982BP/03N
Zoro # G6561485
product price: $748.30
/ea
Free Shipping & Returns
$748.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 6.5
- Width 6.5
- Weight 2.22
- Faucet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2982BP/03N
- Zoro # G6561485
- UPC # 709180076316
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 2.9 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.22 |
Faucet Material | Brass |
Handle Included | Yes |
Drain included | No |
Handle Material | Brass |
Faucet Valve Type | BP |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Cross |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- KOHLER Diverter Assembly (1238165-BN)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- FLIP-IT Chrome Plated Tub Stopper, Chrome Plated Tub Stopper (10-100)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- WATCO 1-Hole Bath Overflow Plate Kit, Brushed Nickel (18003-BN)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- Newport Brass Bathtub Faucets & Accessories