Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2972BP/03N
Zoro # G6559735
product price: $748.30
/ea
Free Shipping & Returns
$748.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 6.5
- Weight 2.22
- Width 6.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2972BP/03N
- Zoro # G6559735
- UPC # 709180076040
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 6.5 |
Width | 6.5 |
Handle Length (in) | 3 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.22 |
ADA Compliant | No |
Faucet Valve Type | BP |
Number of Handles | 1 |
Drain included | No |
Handle Material | Brass |
Faucet Material | Brass |
Handle Type | Lever |
Handle Included | Yes |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Tailpiece (8219)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010510)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- WATCO Innovator Snap-On Bath Overflow Plate Kit, Brass (18009-PB)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- Newport Brass Bathtub Faucets & Accessories