Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2912BP/03N
Zoro # G6552972
product price: $572.60
/ea
Free Shipping & Returns
$572.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 7.5
- Width 7.5
- Weight 3.65
- Faucet Valve Type BP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2912BP/03N
- Zoro # G6552972
- UPC # 760724577287
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 7.5 |
Width | 7.5 |
Handle Length (in) | 3.5 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.65 |
Faucet Valve Type | BP |
Drain included | No |
Number of Handles | 1 |
Handle Type | Lever |
Faucet Material | Brass |
Handle Included | Yes |
ADA Compliant | No |
Handle Material | Brass |
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS 047515 200Rb 4 S 4 T Vlc (047515)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (22UL28)
- T&S BRASS Swing Nozzle, 12 in. (114X)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- KOHLER Venza 1H P/B Shwr Fct Trim Matte Black (TS28128-4G-BL)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- PRIME-LINE Tub and Shower Enclosure Corner Bracket, Aluminum, 5/16 in. Wide 4 Pack (M 6024)
- LARSEN SUPPLY CO Chr Shwr Drain Cover (03-1361)
- MOEN Stop Tube Kit (100024)
- PFISTER Pfirst Series 1-Handle Tub/Shower Trim Kit In Polished Chrome (LG89-0300)
- Newport Brass Bathtub Faucets & Accessories