Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2572BP/03N
Zoro # G6549506
product price: $748.30
/ea
Free Shipping & Returns
$748.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 3.65
- Width 5.5
- Height 5.5
- Handle Length (in) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2572BP/03N
- Zoro # G6549506
- UPC # 760724588269
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 5.5 |
Height | 5.5 |
Handle Length (in) | 3.25 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.65 |
ADA Compliant | No |
Faucet Material | Brass |
Drain included | No |
Handle Type | Lever |
Handle Included | Yes |
Handle Material | Brass |
Number of Handles | 1 |
Faucet Valve Type | BP |
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 100m, PK20 (255103-75)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brushed Nickel (938290-BN)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- WATCO 1.865" Overall Dia. x 11.5" Threads x 1.25" Innovator Overflow and Push Pull Bath Closure, Chrome (91100-PP-CP)
- LARSEN SUPPLY CO 1/2" Chr Split Flange (03-1553)
- CAHABA Cayl1-Handle Freestanding Tub Faucet wit (CA631001)
- Newport Brass Bathtub Parts & Accessories