Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2552BP/03N
Zoro # G6548693
product price: $770.00
/ea
Free Shipping & Returns
$770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 6.75
- Weight 3.7
- Height 6.75
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2552BP/03N
- Zoro # G6548693
- UPC # 760724500278
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6.75 |
Height | 6.75 |
Handle Length (in) | 3.25 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.7 |
Handle Type | Lever |
Drain included | No |
ADA Compliant | No |
Handle Included | Yes |
Number of Handles | 1 |
Faucet Valve Type | BP |
Handle Material | Brass |
Faucet Material | Brass |
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 80 gpm, 50m, PK10 (G1PE50-Q)
- EPC Adapter Male Copper 3/4 X 1 (30336)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-08-SS)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- WATCO 1-Hole Bath Overflow Plate Kit, Brushed Nickel (18003-BN)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- Newport Brass Bathtub Faucets & Accessories