Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2542BP/03N
Zoro # G6564818
product price: $770.00
/ea
Free Shipping & Returns
$770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 5.5
- Weight 3.2
- Height 5.5
- Faucet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2542BP/03N
- Zoro # G6564818
- UPC # 760724500254
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 5.5 |
Height | 5.5 |
Handle Length (in) | 2.75 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.2 |
Faucet Material | Brass |
Number of Handles | 1 |
Drain included | No |
Handle Included | Yes |
Handle Type | Lever |
ADA Compliant | No |
Handle Material | Brass |
Faucet Valve Type | BP |
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CLEANOUT COVER 7-3/4"" (43419)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Blue (38969)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- PFISTER Pfirst Series 1-Handle Tub/Shower Trim Kit In Polished Chrome (LG89-0300)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- MOEN Wall Tube (13774)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- Newport Brass Bathtub Parts & Accessories