Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2492BP/03N
Zoro # G6555237
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 6
- Width 6
- Weight 2.55
- Handle Length (in) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2492BP/03N
- Zoro # G6555237
- UPC # 760724500193
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 6 |
Width | 6 |
Handle Length (in) | 2.75 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.55 |
Handle Material | Brass |
Number of Handles | 1 |
Drain included | No |
Faucet Valve Type | BP |
Handle Included | Yes |
Handle Type | Lever |
Faucet Material | Brass |
ADA Compliant | No |
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07656)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- ZURN P6000-QFC-30 - Flanged Tube With Elbow, Nut and Gasket (P6000-QFC-30)
- FLIP-IT Chrome Plated Tub Stopper, Chrome Plated Tub Stopper (10-100)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- LARSEN SUPPLY CO 1/2" Chr Split Flange (03-1553)
- Newport Brass Bathtub Parts & Accessories