Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2442BP/03N
Zoro # G6564477
product price: $528.50
/ea
Free Shipping & Returns
$528.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 7.5
- Width 7.5
- Weight 1.38
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2442BP/03N
- Zoro # G6564477
- UPC # 760724500155
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 7.5 |
Width | 7.5 |
Handle Length (in) | 2 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.38 |
ADA Compliant | No |
Faucet Material | Brass |
Handle Type | Cross |
Number of Handles | 1 |
Handle Included | Yes |
Handle Material | Brass |
Drain included | No |
Faucet Valve Type | BP |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200100)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- MOEN Wall Tube (13774)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- LARSEN SUPPLY CO 1-1/2" Chr Split Flange (03-1561)
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- Newport Brass Bathtub Faucets & Accessories