Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2062BP/03N
Zoro # G6547345
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 5.5
- Weight 3.65
- Height 5.5
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2062BP/03N
- Zoro # G6547345
- UPC # 760724625124
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 5.5 |
Height | 5.5 |
Handle Length (in) | 3.13 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.65 |
Handle Type | Cross |
Handle Included | Yes |
ADA Compliant | No |
Handle Material | Brass |
Faucet Valve Type | BP |
Number of Handles | 1 |
Faucet Material | Brass |
Drain included | No |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308301407)
- SLOAN Cap and Solar Cell Assembly for EAF275-ISM (EAF-1006-A)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Chrome (38080-CP)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Chrome (58190-CP)
- Newport Brass Bathtub Parts & Accessories