Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-2042BP/03N
Zoro # G6551037
product price: $589.40
/ea
Free Shipping & Returns
$589.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 5.5
- Height 5.5
- Weight 3.65
- Faucet Valve Type BP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-2042BP/03N
- Zoro # G6551037
- UPC # 760724500070
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 5.5 |
Height | 5.5 |
Handle Length (in) | 3.5 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 3.65 |
Faucet Valve Type | BP |
Drain included | No |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Handle Included | Yes |
Faucet Material | Brass |
Handle Material | Brass |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- VELVAC Close Nipple, 3/8", Brass (016053)
- DANCO Sink Clip No. 2 (52513B)
- GENERAL TOOLS CUTTER MINI TUBING w/ROLLERS (GN123R)
- GIBSON Valve Trim, For Tub/Shower (T2922)
- FLIP-IT Chrome Plated Tub Stopper, Chrome Plated Tub Stopper (10-100)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- LARSEN SUPPLY CO 1/2" Chr Split Flange (03-1553)
- CAHABA Cayl1-Handle Freestanding Tub Faucet wit (CA631001)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- Newport Brass Bathtub Parts & Accessories