Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1762BP/03N
Zoro # G6556418
product price: $550.20
/ea
Free Shipping & Returns
$550.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 6.5
- Weight 1.95
- Height 6.5
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1762BP/03N
- Zoro # G6556418
- UPC # 760724500018
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 2 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.95 |
Handle Type | Cross |
Handle Included | Yes |
Faucet Material | Brass |
Drain included | No |
Handle Material | Brass |
Number of Handles | 1 |
ADA Compliant | No |
Faucet Valve Type | BP |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102DLK)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-BN)
- K2 PUMPS Lead Free 4' Frost Proof Yard Hydrant, Overall Length: 6.25' (AWP00001K-4)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0440)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- US HARDWARE United States Hardware P-001N Triple Handle Tub - Shower Faucet (6970297)
- PFISTER Pfister Tub And Shower Rough (TX9-340A)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- Newport Brass Bathtub Faucets & Accessories