Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1742BP/03N
Zoro # G6560478
product price: $704.90
/ea
Free Shipping & Returns
$704.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 7.75
- Weight 1.95
- Width 7.75
- Handle Length (in) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1742BP/03N
- Zoro # G6560478
- UPC # 760724499992
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 4.5 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.95 |
Handle Type | Lever |
Handle Included | Yes |
Handle Material | Brass |
Drain included | No |
Number of Handles | 1 |
Faucet Valve Type | BP |
Faucet Material | Brass |
ADA Compliant | No |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- DANCO Cartridge Delta Monitor (9D00010347)
- WATTS Float Ball, Oblong, Plastic, 4 In (PX 4x5)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (58290-CP)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Chrome (38080-CP)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- Newport Brass Bathtub Parts & Accessories