Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1622BP/03N
Zoro # G6553295
product price: $550.20
/ea
Free Shipping & Returns
$550.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 2.3
- Width 6.5
- Height 6.5
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1622BP/03N
- Zoro # G6553295
- UPC # 760724499916
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 3.5 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.3 |
Handle Material | Brass |
Drain included | No |
Number of Handles | 1 |
ADA Compliant | No |
Handle Included | Yes |
Handle Type | Lever |
Faucet Material | Brass |
Faucet Valve Type | BP |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- TECHNIFIT Fitting, PTC, Union Tee, 6mm (PUT06)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- PFISTER Pfirst Series Shower Only Trim Kit In Polished Chrome (LG89-0200)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- Newport Brass Bathtub Faucets & Accessories