Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1602BP/03N
Zoro # G6548842
product price: $550.20
/ea
Free Shipping & Returns
$550.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 6.5
- Weight 2.35
- Height 6.5
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1602BP/03N
- Zoro # G6548842
- UPC # 760724499893
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 2.25 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.35 |
Number of Handles | 1 |
Drain included | No |
Handle Included | Yes |
Faucet Valve Type | BP |
Handle Material | Brass |
Faucet Material | Brass |
ADA Compliant | No |
Handle Type | Cross |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Control Module, SF Series 6 VDC, 6 Pin Connector, Tan (SFP-40-A)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- SPRINGER PARTS O-Ring FKM/SFY - Blue MD; Replaces 71-331-MDB (71-331-MDBSP)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79355)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- LARSEN SUPPLY CO 1/2" Chr Split Flange (03-1553)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- Newport Brass Bathtub Faucets & Accessories