Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1502BP/03N
Zoro # G6558378
product price: $446.60
/ea
Free Shipping & Returns
$446.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 2.25
- Width 6.5
- Height 6.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1502BP/03N
- Zoro # G6558378
- UPC # 760724499879
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 3 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.25 |
ADA Compliant | No |
Drain included | No |
Handle Material | Brass |
Number of Handles | 1 |
Faucet Material | Brass |
Faucet Valve Type | BP |
Handle Included | Yes |
Handle Type | Lever |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- FLUIDMASTER Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel (B6F12)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- KOHLER Tone Rite-Temp Trim Vibrant Brushed Moderne Brass (TS23954-4-2MB)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- GIBSON Valve Trim, For Tub/Shower (T2922)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Chrome (938290-CP)
- Newport Brass Bathtub Faucets & Accessories