Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1222BP/03N
Zoro # G7317905
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 1.4
- Width 7.75
- Height 7.75
- Faucet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1222BP/03N
- Zoro # G7317905
- UPC # 760724621287
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 2.5 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.4 |
Faucet Material | Brass |
Handle Material | Brass |
Handle Included | Yes |
Faucet Valve Type | BP |
ADA Compliant | No |
Handle Type | Cross |
Drain included | No |
Number of Handles | 1 |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- JOMAR VALVE 3/8" Flare Brass Gas Ball Valve (T-2004C)
- TOTO Legato Trip Lever Ms624 (THU312N#CP)
- JONES STEPHENS Urinal Flange Bolt Pack (C02700)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- CAHABA CLASSICS Rim-Mounted Tub Filler, Handshower in Po (CCLRM01PB)
- MOEN Wall Tube (13774)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- MOEN Stop Tube Kit (100024)
- Newport Brass Bathtub Faucets & Accessories