Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1202BP/03N
Zoro # G6552534
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 7.75
- Width 7.75
- Weight 1.4
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1202BP/03N
- Zoro # G6552534
- UPC # 760724499831
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 4 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.4 |
Handle Material | Brass |
Number of Handles | 1 |
Faucet Material | Brass |
Drain included | No |
ADA Compliant | No |
Handle Included | Yes |
Handle Type | Lever |
Faucet Valve Type | BP |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Aluminum Backpressure Relief 415Psi Threaded 1In Npt Pressure Reducing Regulator Valve (289H)
- WESTBRASS Disposal Air Switch and Single Outlet Control Box in Polished Chrome (ASB-26)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- AMERICAN STANDARD Does Not Contain a Water Control Valve gpf, Toilet/Urinal (SMGOPIS.002)
- FLIP-IT Chrome Plated Tub Stopper, Chrome Plated Tub Stopper (10-100)
- LARSEN SUPPLY CO 2Hole Chr Drain Plate (03-1425)
- CAHABA Cayl1-Handle Freestanding Tub Faucet wit (CA631001)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- LARSEN SUPPLY CO 1/2" Chr Split Flange (03-1553)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- KOHLER Tone Rite-Temp B/S Trim 2.5 GPM Matte Black with Moderne Brass (TS27421-4-BMB)
- Newport Brass Bathtub Faucets & Accessories