Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1092BP/03N
Zoro # G6552096
product price: $781.90
/ea
Free Shipping & Returns
$781.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 7.75
- Height 7.75
- Weight 2.2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1092BP/03N
- Zoro # G6552096
- UPC # 760724499817
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 4 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.2 |
ADA Compliant | No |
Faucet Material | Brass |
Faucet Valve Type | BP |
Handle Included | Yes |
Number of Handles | 1 |
Drain included | No |
Handle Type | Lever |
Handle Material | Brass |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead, Nylon, Comp, 1/4In (N4BU4)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- MAYFAIR Toilet Seat Elng Plst Wh (187SLOW-000)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- MOEN Stop Tube Kit (100024)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- PFISTER Pfirst Series 1-Handle Tub/Shower Trim Kit In Polished Chrome (LG89-0300)
- Newport Brass Bathtub Parts & Accessories