Shop All Bathtub Parts & Accessories
Newport Brass
Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass
Mfr # 5-1002BP/03N
Zoro # G6551457
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 7.75
- Weight 2.1
- Height 7.75
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 5-1002BP/03N
- Zoro # G6551457
- UPC # 760724499756
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Width | 7.75 |
Height | 7.75 |
Handle Length (in) | 2 |
Details
Item | Balanced Pressure Tub & Shower Diverter Plate W/ Handle Brass |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 2.1 |
Handle Type | Cross |
Faucet Material | Brass |
Faucet Valve Type | BP |
Number of Handles | 1 |
Drain included | No |
ADA Compliant | No |
Handle Included | Yes |
Handle Material | Brass |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Rack Nipple, 2-1/2 in Nominal, MNPT x Male NST, Brass, Domestic (PRN250F)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- AQUATROL Adjustable Relief Valve, 3/4 In, 125 psi (69B1A1M2U1-125)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- KOHLER Tone Rite-Temp Trim Vibrant Brushed Moderne Brass (TS23954-4-2MB)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Chrome (938290-CP)
- WATCO Single-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18001-BN)
- WATCO Innovator Snap-On Bath Overflow Plate Kit, Brass (18009-PB)
- WATCO Trip Lever Bath Overflow Plate Kit, Brass (18702-PB)
- Newport Brass Bathtub Faucets & Accessories