Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Valve in No Finish
Mfr # 1-594
Zoro # G6554083
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 2.55
- ADA Compliant Yes
- Valve Size 0.5
- Valve Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1-594
- Zoro # G6554083
- UPC # 760724177227
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Valve Size | 0.5 |
Details
Item | Balanced Pressure Shower Trim Valve in No Finish |
Finish | No Finish |
Weight | 2.55 |
ADA Compliant | Yes |
Valve Body Material | Brass |
Description
Newport Brass® Balance Pressure Valves offer protection from scalding and cold shocks by ensuring that the temperature of the shower or bath is constant despite pressure fluctuations in either the hot or cold supply lines. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- ACE TRADING - NIPPLE NIPPLE GALV 2""X2.5"" (568-025AH)
- DELTA Delta Solenoid Assembly (EP92546)
- ZORO SELECT 1" Welded SS Lap Joint Flange (4381000220)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- DELTA Dryden Monitor® 17 Series Shower Trim Champagne Bronze (T17251-CZ)
- KINGSTON BRASS ABT13A3 Vintage 59" Shower Hose, Antique Brass (ABT1030A3)
- Newport Brass Shower & Bathtub Parts