Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Mfr # 3-924BP/20
Zoro # G6559744
product price: $640.50
/ea
Free Shipping & Returns
$640.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Number of Holes 2
- Weight 2.8
- Handle Included Yes
- Handle Length (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-924BP/20
- Zoro # G6559744
- UPC # 760724017769
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 2.5 |
Details
Item | Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) |
Finish | Stainless Steel (PVD) |
Number of Holes | 2 |
Weight | 2.8 |
Handle Included | Yes |
ADA Compliant | Yes |
Handle Material | Brass |
Handle Type | Cross |
Flow Rate (GPM) | 1.8 |
Number of Handles | 1 |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON T-Bolt Clamp, 7.25 to 7.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC750)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- ASCO Rebuild Kit For 8321 (302929)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- KOHLER Artifacts Hydrorail-S Set, 1.75 Gpm (76472-G-TT)
- Newport Brass Shower & Bathtub Parts