Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Mfr # 3-3104BP/20
Zoro # G6549366
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Number of Holes 2
- Weight 7.55
- Handle Material Brass
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-3104BP/20
- Zoro # G6549366
- UPC # 760724592891
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 3.2 |
Details
Item | Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) |
Finish | Stainless Steel (PVD) |
Number of Holes | 2 |
Weight | 7.55 |
Handle Material | Brass |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Handle Included | Yes |
Description
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.187" Orifice, PTFE Packing (702-FFC-P1)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- SLOAN A1041A-Bx Dual Fltr Diap Kt 1.6 Cl Boxed (3301122)
- Newport Brass Shower & Bathtub Parts