Newport Brass

Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Shower & Bathtub Parts

Key Features

  • Finish Satin Nickel
  • Number of Holes 2
  • Weight 1.748715074
  • Flow Rate (GPM) 1.8
  • Number of Handles 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Handle Length (in) 3

Details

Item Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Finish Satin Nickel
Number of Holes 2
Weight 1.748715074
Flow Rate (GPM) 1.8
Number of Handles 1
ADA Compliant No
Handle Included Yes
Handle Material Brass
Handle Type Lever

Description

Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.