Shop All Shower & Bathtub Parts
Newport Brass
Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)
Mfr # 3-2554BP/10
Zoro # G6564513
product price: $1,293.60
/ea
Free Shipping & Returns
$1,293.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Number of Holes 2
- Weight 9.35
- Flow Rate (GPM) 1.8
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2554BP/10
- Zoro # G6564513
- UPC # 760724396703
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Handle Length (in) | 3.56 |
Details
Item | Balanced Pressure Shower Trim Set in Satin Bronze (Pvd) |
Finish | Satin Bronze (PVD) |
Number of Holes | 2 |
Weight | 9.35 |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | Yes |
Handle Included | Yes |
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova Products 50407 0.75 in. CPVC Male Pipe Thread Adapter (149831)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- ZORO SELECT 3/4" MNPT x 2 ft TBE Black Pipe Sch 40 (584-240)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- WESTBRASS 1/2" IPS x 8" Shower Arm in Polished Brass (D301-1-01)
- Newport Brass Shower & Bathtub Parts